This item is Discontinued.

Hon Basyx Chair, High-Back Exec, Black BSXVL604SB11

Chair, High-Back Exec, Black (Discontinued)

  • Mfr # BSXVL604SB11
  • Zoro # G4500240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSXVL604SB11
Zoro #
G4500240
UPC #
888531643459
Country of Origin
China

Dimensions

Overall Height
46-1/2"

Details

Office Chair Style
Executive Chair
Style
High Back Executive Chair
Arm Style
Fixed Arms
Material
Plastic, Leather
Color
Black
Seat Material
Plastic
Seat Color
Black
Item
Chair,High-Back Exec,Black
Back Color
Black
Backrest
Articulated Back Cushions
Caster Type
Dual Wheel
Frame Material
Reinforced Resin
Weight Capacity
250 lb.
Series
Validate

Description

Chair,High-Back Exec,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.