This item is Discontinued.

Hon Basyx Executive Chairs, Leather, Fixed HVL601.SB11

Executive Chairs, Leather, Fixed (Discontinued)

  • Mfr # HVL601.SB11
  • Zoro # G3891791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVL601.SB11
Zoro #
G3891791
UPC #
645162580238
Country of Origin
Unknown

Dimensions

Seat Width
21 in
Seat Depth
17 in
Back Height
27 in
Overall Height
44 in
Seat Height Min.
17 in
Overall Width
26 1/2 in
Seat Height Max.
21 in
Cushion Thickness
3 in
Back Width
21 in
Overall Depth
27 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Leather
Seat Color
Black
Back Material
Leather
Back Color
Black
Caster Type
Hard Floor
Item
Executive Chair
Series
High-Back Executive
Weight Capacity
250 lb
Number of Casters
5
Features
Pneumatic Seat-Height Adjustment, Highback, 360 Degrees Swivel, Tilt Tension, Tilt Lock, Sturdy, Compact
Frame Material
Steel
Assembled/Unassembled
Unassembled
Frame Color
Black

Description

Executive Chair, Overall Width 26 1/2 in, Overall Depth 27 in, Seat Color Black, Frame Color Black, Back Color Black, Seat Depth 17 in, Seat Width 21 in, Seat Material Leather, Back Material Leather, Frame Material Steel, Weight Capacity 250 lb, Series High-Back Executive, Back Height 27 in, Back Width 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.