This item is Discontinued.

Hon Basyx Mesh Task Chair, Adjustable Arms BSX155VA10T

Mesh Task Chair, Adjustable Arms (Discontinued)

  • Mfr # BSX155VA10T
  • Zoro # G4604224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSX155VA10T
Zoro #
G4604224
UPC #
192767011877
Country of Origin
China

Dimensions

Seat Height
17.9" - 21.7"

Details

Office Chair Style
Task Chair
Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Capacity
275
Adjustable
Adjustable

Description

The HON BASYX Biometryx Commercial-Grade Task Chair provides an intuitive, intelligent workplace seating solution that caters to each person's individual needs with a weight-activated locking tilt control that auto-adjusts. With ergonomics at the forefront, the chair's design provides personalized all-day seating comfort and support. The breathable mesh back promotes air circulation for a comfortable experience in any office climate while the 4" thick seat cushion's firm support helps keep you on task. Adjustable features like height adjustable arms and adjustable lumbar support allow you to customize the chair to your needs throughout the day. Assembly is so quick and easy, the office chair can be ready for use in 20 minutes. This task chair comes with seat slide which adjusts the seat depth for users of varying heights. With a full BIFMA certification, you can rest assured you are investing in a product that meets strict standards for performance. This multi-purpose chair features a 275 lb weight capacity and is backed by the HON BASYX 5-year Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.