Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL2213.A1A1
Zoro #
G3500275
UPC #
089191953104
Country of Origin
Unknown
Dimensions
Overall Width
42 1/4 in
Overall Depth
24 in
Overall Height
13 in
Details
Item
Reception Desk Return
Series
BL Series
Color
Medium Cherry
Material
Laminate
For Use With
72 in Desk Shell, Reception Desk Return and Reception Desk Counter
Finish
Medium Cherry
Description
Reception Desk Return, Overall Width 42 1/4 in, Overall Height 13 in, Color Medium Cherry, Material Laminate, For Use With 72 in Desk Shell, Reception Desk Return and Reception Desk Counter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.