
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSXVL532MM10
Zoro #
G4500338
UPC #
020459532648
Country of Origin
China
Dimensions
Overall Height
44-1/2"
Details
Style
High Back Task Chair
Material
Polyester
Color
Black
Item
Chair,Task,High Back,Black
Backrest
Lumber Support
Weight Capacity
250 lb.
Arm Style
Adjustable Arms
Frame Material
Plastic
Office Chair Style
Task Chair
Series
Prominent
Caster Type
Dual Wheel
Features
Back Height Adjustment, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Seat Color
Black
Back Material
Polyester
Includes
Arms
Back Color
Black
Weight
71.84 lbs
Application
General Office & Task
Weight Capacity (text)
Supports Up to 250 lb
Arm Type
T-Bar
Description
Chair,Task,High Back,Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.