This item is Discontinued.

Hon Basyx Task Chair Chair, Midbck, Mesh Seat, Black, Fixed Arms, Mesh, Black VL712MM10

Task Chair Chair, Midbck, Mesh Seat, Black, Fixed Arms, Mesh, Black (Discontinued)

  • Mfr # VL712MM10
  • Zoro # G4500085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL712MM10
Zoro #
G4500085
UPC #
631530562852
Country of Origin
China

Dimensions

Overall Height
41-3/4"

Details

Office Chair Style
Task Chair
Arm Style
Fixed Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Nylon
Back Color
Black
Backrest
Breathable Two-Layer Woven Mesh Back
Caster Type
Dual Wheel
Color
Black
Item
Chair,Midbck,Mesh Seat,Black
Material
Nylon
Weight Capacity
250 lb.
Series
Wave
Frame Material
Reinforced Resin
Features
Arms Included, Dual-Action Tilt, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Application
Conference & Meeting; General Office & Task
Style
Mid Back Chair

Description

Chair,Midbck,Mesh Seat,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.