Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S82ABCL
Zoro #
G4496950
UPC #
631530495419
Country of Origin
United States
Dimensions
Depth
12.63"
Height
81.13 in
Width
34-1/2 in
Overall Width
34.5"
Overall Height
81.13"
Details
Item
Bookcase,Metl,81x34.5,Py
Number of Shelves
6
Color
Putty
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Material
Steel
Weight
97 lbs
Edge Type
Square Edge
Description
Bookcase,Metl,81x34.5,Py
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.