Hon
Build Adjustable Post Legs, 22" to 34" High, 4/Pack
Mfr # HEB4LEG.T1
Zoro # G2184145
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22" to 34"
- Diameter 1"
- Frame Color Platinum
- Frame Material Steel
- Leg Type Post Leg
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Living Room Set, 29" to 31" x 29", Upholstery Color: Black (111-SET-BK-GG)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- BOSS Leather Executive Chair, Padded Arms (B8661)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- REGENCY Race TrackLegacy Racetrack Tables, 95X43X29, WoodTop (LCTRT9543MH)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236ES)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238MW)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- Hon Office & School Tables