
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC1872S
Zoro #
G4568938
UPC #
641128508742
Country of Origin
United States
Dimensions
Depth
18.13"
Overall Width
36"
Overall Height
71.75"
Details
Material
Industrial Grade Steel
Color
Charcoal
Number of Shelves
5
Number of Doors
2
Series
HON Brigade
Item
Cabinet,Stor,18x36x72,Cc
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Load Capacity
250 lbs.
Description
Cabinet,Stor,18x36x72,Cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.