
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC1872Q
Zoro #
G4568947
UPC #
089192705610
Country of Origin
United States
Dimensions
Width
36"
Height
71.3"
Depth
18.13"
Overall Width
36"
Overall Height
71.75"
Details
Material
Industrial Grade Steel
Color
Light Gray
Number of Shelves
5
Number of Doors
2
Series
HON Brigade
Item
Cabinet,Stor,18x36x72,Lgy
Green Certification or Other Recognition
SCS Indoor Advantage Gold, SCS
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Load Capacity
250 lbs.
Product Type
Cabinet,Stor,18x36x72,Lgy
Weight
131 lbs
Description
Cabinet,Stor,18x36x72,Lgy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.