
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC2472P
Zoro #
G4568929
UPC #
089192705665
Country of Origin
United States
Dimensions
Depth
24.25"
Overall Width
36"
Overall Height
71.75"
Details
Material
Industrial Grade Steel
Color
Black
Number of Shelves
5
Number of Doors
2
Series
HON Brigade
Item
Cabinet,Stor,24x36x72,Bk
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Load Capacity
250 lbs.
Description
Cabinet,Stor,24x36x72,Bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.