Zoro Homepage

CHAIR, MESH BACK, TASK

  • Mfr # HONI2L1AMLC98TK

  • Zoro # G801826998


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONI2L1AMLC98TK
Zoro #
G801826998
UPC #
888206956969
Country of Origin
United States

Details

Style
Task Chair

Description

No matter who you are, how you work or where you work, Ignition seating from HON fits. This mesh-back task chair delivers style, customizable control and advanced features. Breathable, four-way stretch mesh back cradles your spine with natural lumbar support and increases airflow. Synchro-tilt control mechanism with seat slider reclines the back and seat in the perfect ratio to give you a natural posture whether sitting upright or leaning back. Height-adjustable, width-adjustable arms and an adjustable lumbar support provide a custom fit. Other functions include pneumatic seat-height adjustment from 17" to 21", 360-degree swivel, tilt tension and tilt lock. The 30" diameter five-star base is equipped with hard dual-wheel casters. Task chair also offers navy fabric upholstery on the cushioned seat and a black frame. 19" wide seat provides a usable seat depth from 16" to 18". Back size is 18" wide x 26" high. Weight capacity is 300 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.