The HON COMPANY HON5703SB11T Task Chair Synchro 25.75 in. x 25.75 in. x 40 in. Leather- Black
- Mfr # H5703.SB11.T
- Zoro # G803902362
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Style
Task Stool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5703.SB11.T
- Zoro #
- G803902362
- UPC #
- 782986472315
- Country of Origin
- China
Details
- Style
- Task Stool
Description
Volt task chair offers black leather upholstery, comfort, function, and style and adapts to each user with simple comfort controls for added flexibility. Generous proportions and a contoured back deliver optimal comfort. Functions include pneumatic seat-height adjustment, 360-degree swivel, dual-action synchro-tilt, tilt tension and tilt lock. This ergonomic task seating design includes a 17-1/4" wide back and seat that are fully padded, and 2-1/2" hooded dual-wheel casters. Seat size is 18-1/2" wide x 18-3/4" deep. Seat-to-floor height ranges from 18" to 22-1/4". Distinctive, V-shaped back measures 17-1/4" wide x 18-3/4" high from the seat. Chair also features a plastic outer back and black frame. Chair meets or exceeds applicable ANSI/BIFMA and ISTA performance standards. Height-adjustable arms are sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.