This item is Discontinued.

Hon CHAIR, MIDBK, UPH, W/ARMS, MD HONSVU1ACLC90TK

CHAIR, MIDBK, UPH, W/ARMS, MD (Discontinued)

  • Mfr # HONSVU1ACLC90TK
  • Zoro # G001827160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONSVU1ACLC90TK
Zoro #
G001827160
UPC #
888206776512
Country of Origin
United States

Details

Style
Desk Chair

Description

Solve is the single seating solution that helps a variety of users achieve optimal comfort in workstations, touchdown areas, collaborative environments, meeting rooms and more. This Solve mid-back task chair features an upholstered back stretched over the breakthrough ReActiv material that provides enhanced support above and beyond ilira-stretch mesh. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Adjustable-height arms move up and down for shoulder and upper body support. Other functions include pneumatic seat-height adjustment from 17" to 22", 360-degree swivel and tilt tension. Waterfall seat edge promotes better leg circulation. Five-star base is equipped with dual-wheeled casters for smooth mobility. Upholstery color is Midnight; frame color is black; and ReActiv back color is Charcoal. Weight capacity is 300 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.