Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HONSCS2NECU10B
Zoro #
G4502797
UPC #
020459245531
Country of Origin
United States
Dimensions
Width
17.5"
Height
30"
Overall Width
19.75"
Depth
24.5"
Overall Height
45"
Details
Caster Type
Four End-Cap Glides
Color
Black
Item
Chair,Stool,Text Frame,Bk
Material
Fabric
Standards
Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
Lumbar Support
No
Capacity
Supports Up to 300 lb
Weight
39 lbs
Application
Breakroom & Foodservice
Style
Desk Chair
Description
Chair,Stool,Text Frame,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.