Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5703GA90T
Zoro #
G4497355
UPC #
887146252285
Country of Origin
Unknown
Dimensions
Overall Height
40"
Details
Office Chair Style
Task Chairs
Backrest
Lumbar Support
Caster Type
Dual-Wheeled
Item
Chair,Task Mid-Bck,Ny
Frame Material
Plastic
Series
Volt
Color
Navy
Weight Capacity
250 lb.
Description
Chair,Task Mid-Bck,Ny
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.