Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hon Credenza, 10700, 2Dw, 60W, Co HON10765CO

Credenza, 10700, 2Dw, 60W, Co (Discontinued)

  • Mfr # HON10765CO
  • Zoro # G4502060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON10765CO
Zoro #
G4502060
UPC #
035349238562
Country of Origin
United States

Dimensions

Depth
24"
Height
29-1/2 in
Width
60 in
Overall Height
29.5"
Shelf Thickness (In.)
1.13"
Overall Width
60"

Details

Item
Credenza,10700,2Dw,60W,Co
Series
HONĀ® 10700 Series
Color
Cognac
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
Material
Woodgrain Laminate
Surface Material
High-Pressure Laminate
Number of Drawers
4
Configuration
Box/File
Weight
229 lbs
Pedestal Style
3/4-Height
Edge Type
Rounded Corner; Waterfall Edge
Number of Pedestals
2

Description

Credenza,10700,2Dw,60W,Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.