Credenza, 24 in D X 29 1/2 in H, 72 in W X

  • Mfr # H105904L.NN
  • Zoro # G015551099
product price: 
$
1,001.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
24 in
Overall Height
29 1/2 in
Color
Mahogany
Number of Drawers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H105904L.NN
Zoro #
G015551099
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
29 1/2 in
Desktop Thickness
1 in
Box Drawer Depth
20 in
File Drawer Depth
20 in
Main Desktop Depth
24 in
Top Thickness
1 in

Details

Item
Credenza
Color
Mahogany
Number of Drawers
2
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Pedestal Location
Left Main
Standards
BIFMA
Frame Color
Mahogany
Number of Pedestals
1
Frame Material
Laminate
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content
Assembly
Assembled
Desktop Material
Laminate
Drawer Slide Type
Ball Bearing
Desktop Color
Mahogany
Kit Product Type
Credenza
Number of File Drawers
2
Product Type
Credenza
File Drawer Form Factor
Legal, Letter
Pedestal Attachment
Full Height
Includes Modesty Panel
Yes
Caster/Glide Type
Leveling Glides
Includes Hutch
No
Includes Keyboard Tray
No
Number of Cable Holes
0
Box Drawer Extension
100 %
File Drawer Extension
100 %
Top Material
Thermally Fused Woodgrain Laminate
For Use With
HON® 10500 Series™ Mahogany Single Pedestal Desks and Bridges
Color Family
Mahogany
Edge Type
Square Edge
Series
HON® 10500 Series
Base Material
Woodgrain Laminate
Drawer Configuration
Left: File/File
Pedestal Style
Full-Height

Description

Series 10500 Full-Height Left Pedestal Credenza, 72w x 24d x 29.5h, Mahogany

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.