Single Pedestal Desk, 30 in D X 29 1/2 in H, 66 in W X

  • Mfr # H105897R.NN
  • Zoro # G315550433
product price: 
$
1,073.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in
Number of Drawers
3
Pedestal Location
Right Main
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H105897R.NN
Zoro #
G315550433
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 1/2 in
Main Desktop Depth
30 in

Details

Item
Single Pedestal Desk
Number of Drawers
3
Pedestal Location
Right Main
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Number of Pedestals
1
Frame Color
Mahogany
Standards
BIFMA
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Frame Material
Laminate
Desktop Material
Particleboard, Laminate
Pedestal Attachment
Full Height, Hanging
Number of Casters/Glides
4
Desktop Color
Mahogany
Includes Keyboard Tray
No
Number of File Drawers
1
Number of Box Drawers
2
Kit Product Type
Single Pedestal Desk
Product Type
Single Pedestal Desk
Number of Cable Holes
2
Includes Modesty Panel
Yes
Includes Hutch
No

Description

Series 10500 Single Pedestal Desk, Right Pedestal: Box/Box/File, 66in x 30in x 29.5in, Mahogany

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.