Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H107398.CC
Zoro #
G3945579
UPC #
020459921565
Country of Origin
Unknown
Dimensions
Overall Height
29 1/4 in
Overall Depth
19 7/8 in
Overall Width
42 3/4 in
Details
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Number of Points
0
Standards
ANSI/BIFMA, ISTA
Color Base
Harvest
Item
Desk Bridge
Assembly
Required
Top Material
Laminate
Series
10700
Color Top
Harvest
Base Material
Laminate
Description
Desk Bridge, Overall Depth 19 7/8 in, Overall Height 29 1/4 in, Overall Width 42 3/4 in, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.