Desk Return Metro Classic Workstation Return, Left, 24 in D X 29.5" H, 42" W X Metal, Harvest/Putty

  • Mfr # HP3236L.C.L
  • Zoro # G2184330
product price: 
$
884.99
/ea
Free Shipping & Returns

Key Features

Type
Desk Return
Overall Width
42"
Overall Depth
24 in
Overall Height
29.5"
Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP3236L.C.L
Zoro #
G2184330
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Depth
24 in
Overall Height
29.5"
Depth
24"

Details

Type
Desk Return
Item
Metro Classic Workstation Return,Left
Color
Harvest/Putty
Material
Metal
Number of Drawers
2
Weight
95 lbs
For Use With
HON® Metro Classic Series "L" Workstation Desk (Medium Oak/Putty)
Top Material
Laminate
Base Material
Metal
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Number of Pedestals
1
Pedestal Style
3/4-Height
Series
HON Metro Classic Series
Edge Type
Square Edge
Drawer Configuration
Left: Box/File
Return Orientation
Left
Desktop Color
Harvest
Frame Material
Metal
Product Type
Desk Return
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Assembly
Unassembled
Return Side
Left
Frame Color
Harvest, Putty
Desktop Material
Laminate
Number of Cable Holes
2
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified

Description

Durable finish on top helps resist damage. Full-suspension file drawer. Grommets for cable management. Modesty panel provides privacy. Flush drawer pulls. Not freestanding. Desk and Return sold and shipped separately-ORDER BOTH.


  • Not freestanding. Desk and Return sold and shipped separately-ORDER BOTH.
  • Durable finish on top helps resist damage.
  • Full-suspension file drawer.
  • Grommets for cable management.
  • Modesty panel provides privacy.
  • Flush drawer pulls.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.