This item is Discontinued.

Hon Desks, 26" D X 33" H, 20" W X White HONRECT2026EG1T

Desks, 26" D X 33" H, 20" W X White (Discontinued)

  • Mfr # HONRECT2026EG1T
  • Zoro # G205674829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONRECT2026EG1T
Zoro #
G205674829
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
20"
Overall Depth
26"
Overall Height
33"
Worksurface Thickness
0.75"

Details

Item
Desks
Color
White
Number of Shelves
0
Weight
57 lbs
Edge Type
T-Mold
Base Color
White
Base Material
Steel
Number of Pedestals
0
Series
SmartLink
Work Surface Material
Plastic
Shape
Rectangular
Standards
Meets or Exceeds ANSI\BIFMA Standards

Description

Creativity in the classroom comes naturally with a SmartLink student desk. With its unique rectangular shape and lightweight mobility, you can reconfigure any learning environment to encourage and inspire every student. This set of two adjustable height student desks moves from 23" high to 33" high to support students of various ages and sizes. The hard plastic top is durable enough to withstand year after year in a school setting, and features integrated pencil grooves. Make learning more inclusive with right- and left-handed functionality. Keep things clean with easily sanitized, high quality materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.