This item is Discontinued.

Hon Desks, 30 in D X 29 in H, 66 in W X HONLDS6630LE1

Desks, 30 in D X 29 in H, 66 in W X (Discontinued)

  • Mfr # HONLDS6630LE1
  • Zoro # G806437359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONLDS6630LE1
Zoro #
G806437359
UPC #
194966881817
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
30 in
Overall Height
29 in
Worksurface Thickness
1"

Details

Item
Desks
Work Surface Material
Laminate
Standards
Meets or Exceeds ISTA Performance Standards
Series
HON Mod
Edge Type
Square
Base Material
Laminate
Shape
Rectangular
Base Color
Sepia Walnut

Description

Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.