This item is Discontinued.

Hon Desks, 30 in D X 29 in H, 72 in W X HONLDS7230LE1

Desks, 30 in D X 29 in H, 72 in W X (Discontinued)

  • Mfr # HONLDS7230LE1
  • Zoro # G306437347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HONLDS7230LE1
Zoro #
G306437347
UPC #
194966881824
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
29 in
Worksurface Thickness
1"

Details

Item
Desks
Standards
Meets or Exceeds ANSI\BIFMA Standards
Base Material
Laminate
Edge Type
Square
Series
HON Mod
Base Color
Sepia Walnut
Shape
Rectangular
Work Surface Material
Laminate

Description

Add a return shell to create an L-workstation, or a bridge and credenza shell to create a U-workstation. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability. Durable laminate resists scratches, spills, and stains. Choose between modern or traditional laminate finish options.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.