Drafting and Task Stools

  • Mfr # HONTSR0A0S39BST
  • Zoro # G910997619
product price: 
$
662.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
22 in
Height
41 in to 52.5 in
Width
26 in
Capacity
Supports Up to 300 lb
Weight
35 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HONTSR0A0S39BST
Zoro #
G910997619
UPC #
-
Country of Origin
Mexico
Color
Gray
Capacity
Supports Up to 300 lb
Weight
35 lb
Seat Surface Material
Vinyl
Series Name
HON® Ignition® 2.0 ReActiv
Asynchronous Control
No
Book Box Indicator
No
Seat Fill Material
Foam
Dual-Clutch Posture Control
No
Multi-Task Control
No
Back Surface Material
ReActiv Mesh
Arm Adjustability
Height; Width
Recommended Application Area
General Office & Task
Seat Surface Material Family
Vinyl
Posture Lock
No
Arms Included
Yes
Base/Frame Color
Black
Back Color
Black
Caster/Glide Details
(5) Dual-Wheel Swivel Casters
Base/Frame Material
Plastic
Variable Synchro-Tilt
No
Armrest Material
Nylon
Synchronized Knee Tilt
No
Compatible Flooring Type
Hard Flooring; High-Pile Carpet; Low-Pile Carpet
Knee Tilt
No
Tilt Tension/Tilt Lock
Yes
Seat Color
Gray
Dual-Action Tilt
No
Armrest Color
Black
Integral Lumbar Support
No
Seat Glide Mechanism
No
Arm Type
Adjustable T-Bar
Back Surface Material Family
Mesh
Distance Between Arms
19.25 in
Lumbar Support
Adjustable
Series
Ignition 2.0 ReActiv
Standards
ANSI/BIFMA, ISTA
Rolling
Yes
Number of Casters/Glides
5
Seat Adjustments
Height
Seat Material
Vinyl
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Number of Feet
5
Tilting Back
No
Weight Capacity
300 lb
Swivel
Yes
Item
Task Chair
Arm Adjustment
Height, Left/Right Slide
Style Classification
Executive
Adjustable Seat
Yes
Arm Attachment
Column
Caster/Glide Type
(5) Dual-Wheel Swivel Casters
Adjustable Arms
Yes
Frame Color
Black
Back Material
Mesh
Adjustable Tilt Tension
Yes
Frame Material
Plastic

Dimensions

Length
22 in
Height
41 in to 52.5 in
Width
26 in
Max. Seat Height
31.75 in
Max. Back Width
17.5 in
Arm Height From Seat
9.75 in
Min. Seat Depth
16.75 in
Min. Seat Height
22.88 in
Pneumatic Seat Height Adjustment
Yes
Max. Seat Width
18.5 in
Max. Seat Depth
17.38 in
Max. Back Height
19 in
Back Height Adjustment
No
Seat Depth
17 3/8 in
Maximum Arm Height
9 3/4 in
Seat Thickness
3 in
Minimum Overall Height
41 in
Seat Width
18 1/2 in
Overall Width
26 in
Minimum Seat Height
22 7/8 in
Maximum Seat Height
31 3/4 in
Overall Depth
22 in
Maximum Overall Height
52 1/2 in
Back Height
19 in
Back Width
17 1/2 in

Description

ReActiv mesh-back design delivers total zonal comfort with the perfect balance of the right type and right amount of support. Unique, back-cushion-style lumbar support is height adjustable: up and down, to provide personalized support and extra relief where you need it. Synchro-tilt mechanism with seat slider offers a full range of reclining positions. Tilt tension controls the rate and ease of recline. Upright tilt lock secures the chair in the full upright position. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights. Compact, low-back format is tailored for administrative and technology functions.


  • ReActiv, low-back design—perfectly balanced support for full zonal comfort.
  • Height-adjustable, back-cushion-style lumbar support.
  • Synchro-tilt mechanism with seat slider for a full range of reclining positions.
  • Tilt tension controls the rate and ease of recline.
  • Upright tilt lock secures the chair in a full upright position.
  • Pneumatic seat-height adjustability accommodates various body heights.
  • Ideal for administrative and technology functions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.