This item is Discontinued.

Hon Executive Chairs, Fabric, Fixed H2071.H.NT69.T

Executive Chairs, Fabric, Fixed (Discontinued)

  • Mfr # H2071.H.NT69.T
  • Zoro # G3037137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2071.H.NT69.T
Zoro #
G3037137
UPC #
089192939527
Country of Origin
Unknown

Dimensions

Seat Width
20 1/4 in
Seat Depth
16 5/8 in
Back Height
28 in
Back Width
20 3/4 in
Seat Height Min.
17 3/8 in
Overall Height
46 1/8 in
Overall Width
27 1/2 in
Overall Depth
36 1/4 in
Seat Height Max.
22 1/2 in
Cushion Thickness
3 1/2 in
Seat Height
22 1/2 in

Details

Office Chair Style
Executive Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Wine
Back Material
Fabric
Back Color
Wine
Caster Type
Hard Floor
Base Color
Black
Base Material
Steel
Item
Executive Chair
Number of Casters
5
Assembled/Unassembled
Unassembled
Base Style
5-Star
Series
Gamut
Number of Glides
0
Standards
ANSI/BIFMA, ISTA
Weight Capacity
250 lb
Features
Highback
Frame Color
Black
Frame Material
Steel

Description

Executive Chair, Overall Width 27 1/2 in, Overall Depth 36 1/4 in, Seat Color Wine, Frame Color Black, Back Color Wine, Seat Depth 16 5/8 in, Seat Width 20 1/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 250 lb, Series Gamut, Standards ANSI/BIFMA, ISTA, Back Height 28 in, Back Width 20 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.