This item is Discontinued.

Hon 30" W 4 Drawer File Center with Lateral Drawer, Black HFC18730R.L.P

30" W 4 Drawer File Center with Lateral Drawer, Black (Discontinued)

  • Mfr # HFC18730R.L.P
  • Zoro # G3039788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFC18730R.L.P
Zoro #
G3039788
UPC #
020459915700
Country of Origin
United States

Dimensions

Height
28 in
Width
30 in
Depth
18 in

Details

Color
Black
Material
Steel
Number of Drawers
4
Series
Flagship
Handle
Full Radius
Configuration
File/Box/Box/Lateral
Item
File Center with Lateral Drawer
Assembly
Fully Assembled
Standards
ANSI/BIFMA, ISTA
Includes
2 Box Drawer Dividers, File Drawer with Follwer Block, and Hangrails for Side-to-Side Filing

Description

File Center with Lateral Drawer, Material Steel, Color Black, Number of Drawers 4, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled, Includes 2 Box Drawer Dividers, File Drawer with Follwer Block, and Hangrails for Side-to-Side Filing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.