Zoro Homepage

Flagship Storage Tray Kit, 2 Bins/4 Rails, 3"H, Metal, Multi, 3" H, 2 PK

  • Mfr # HONHFMBIN3

  • Zoro # G607203528


product price: $51.99
/pk 2, $26.00/ea

Key Features

Color
Multi
Material
Metal
Overall Height
3"
Type
Storage Bin
Includes
2 x Bin; 4 x Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONHFMBIN3
Zoro #
G607203528
UPC #
193492618560
Country of Origin
United States

Dimensions

Overall Height
3"

Details

Color
Multi
Material
Metal
Item
Flagship Storage Tray Kit, 2 Bins/4 Rails, 3"H
Type
Storage Bin
Includes
2 x Bin; 4 x Rail

Description

Bin kit is part of the HON Flagship Storage Collection that supports active to archival to communal storage that will organize everything but your thoughts This collection offers a fresh perspective with modular storage that integrates storage bins to turn chaos into tidiness Easily add these two bins to Flagship metal storage cabinets sold separately The translucent color of the bins allows easy identification of contents Front and rear handles allow easy handling and transport Kit includes two 3 high bins and four rails for easy bin installation Trays are suspended off a pair of storage rails so the trays can slide in and out Trays are removable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.