This item is Discontinued.

Hon HON® Accommodate® Series Chairs/Stools, Black Back, 23.5" W 22.25" L 31.5" H, Fabric Seat HONSGS6NBCU10CK

HON® Accommodate® Series Chairs/Stools, Black Back, 23.5" W 22.25" L 31.5" H, Fabric Seat (Discontinued)

  • Mfr # HONSGS6NBCU10CK
  • Zoro # G108997520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONSGS6NBCU10CK
Zoro #
G108997520
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31.5"
Overall Width
23.5"
Overall Depth
22.25"
Seat Width
18"
Seat Height
18"
Back Height
16"
Back Width
20"
Seat Depth
20"
Pneumatic Seat Height Adjustment
No
Back Height Adjustment
No

Details

Item
Chairs/Stools
Seat Material
Fabric
Back Color
Black
Back Material
High-Density Molded Foam
Caster Type
(4) 1.97" Dual-Wheel Swivel Casters; (4) End-Cap Glides
Frame Material
Steel
Color
Black
Series
HON® Accommodate® Series
Weight Capacity
Supports Up to 300 lb
Number of Casters
(4) 1.97 in Dual-Wheel Swivel Casters; (4) End-Cap Glides
Standards
Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified
Includes
No
Frame Color
Textured Black
Application
Guest/Reception & Lounge
Seat Fill Material
High-Density Molded Foam
Compatible Flooring Type(s)
Hard Flooring; High-Pile Carpet; Low-Pile Carpet
Stacking Density
Up to 4
Posture Lock
No
Synchronized Knee Tilt
No
Asynchronous Control
No
Knee Tilt
No
Dual-Clutch Posture Control
No
Back Fill Material
High-Density Molded Foam
Tilt Tension/Tilt Lock
No
Seat Glide Mechanism
No
Variable Synchro-Tilt
No
Book Box Indicator
No
Integral Lumbar Support
No
Dual-Action Tilt
No
Multi-Task Control
No

Description

Durable, comfortable and flexible Accommodate Series Guest Chairs feature an attractive appearance that integrates wonderfully into reception rooms, lounges, offices and more. Comfort-contoured seat and back cradle the spine while providing support where needed to reduce downward force along all the common pressure points. Waterfall seat edge helps ensure that circulation to the legs remains unimpeded. High-density molded-foam fill throughout the seat and back streamlines the chair's appearance while providing better cushioning, greater comfort and enhanced durability. Tube-rolled steel frame provides a sturdy foundation. Wall-saver legs keep the back of the chair from rubbing against adjacent walls, while the surprisingly lightweight, easy-to-maneuver form factor and stackable design makes reconfigurations for interior-design layout changes and routine floor-maintenance tasks a breeze. Chairs ship with both dual-wheel swivel casters and protective nylon glides.


  • Durable, comfortable and flexible with an attractive aesthetic that integrates wonderfully into nearly any environment.
  • Comfort-contoured back and seat with waterfall seat edge.
  • High-density molded-foam fill throughout the seat and back.
  • Tube-rolled steel frame and wall-saver legs.
  • Lightweight, easy-to-maneuver with a stackable design.
  • Chairs ship with both dual-wheel swivel casters and protective nylon glides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.