HON2095HPWST10T Pillow-Soft Executive High-Back Chair - Black
- Mfr # HON2095HPWST10T
- Zoro # G603712161
Key Features
Specifications
Product Information
- MFR #
- HON2095HPWST10T
- Zoro #
- G603712161
- UPC #
- 888206992561
- Country of Origin
- United States
Dimensions
- Height
- 47-1/2 in
- Width
- 26.8 in
- Depth
- 29-1/2 in
- Seat Depth
- 17-1/2 in
- Height Adjustment Type
- Pneumatic
- Seat Width
- 21 in
- Back Width
- 21 in
Details
- Style
- High Back Executive Chair
- Item
- Chair
- Capacity
- 300 lb
- Application
- Office
- Features
- Durable, Reclined, Contemporary Style, Reinforced, Tilt Lock, Tilt Tension, Center Tilt, Padded Arm; Armrest; Casters; Ergonomic; Lumbar Support; Tilt Mechanism
- Seat Material
- Plush
- Back Material
- Plush
- Assembly Required
- Yes
- Number of Casters
- 5
- Seat Color
- Black
- Base Shape
- 5-Star
- Series
- Pillow-Soft
- Frame Color
- Black
- Back Color
- Black
- Back Type
- High Back
- Seat Features
- Cushioned, Pneumatic Adjustment, 360° Swivel
Description
Pillow-soft executive high-back chair merges whole-body support with an authoritative presence. It delivers the ergonomic support you need throughout the day with the plush cushioning that makes sitting more comfortable than ever. One of hons most popular seating solutions, pillow-soft features a thick, high-resiliency seat cushion with a top layer of memory foam to relieve pressure points. The back is densely padded with fiber-fill and features a lumbar-cradling recess for the lower spine. Together, the seat and back deliver optimal comfort for users up to 300 lb. Tufted, gathered upholstery looks substantial and professional. This high-back chair also provides customizable comfort to fit any user. While the padded seat and arms create a luxurious feel, the center-tilt recline control uses tilt tension to allow you to achieve the most comfortable reclining posture. Hard casters on the five-star base and 360-degree swivel allow you to move in any direction throughout your work space.
Specifications- Color: Black
- Weight: 57 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.