HVL402 Series Executive High-Back Chair
- Mfr # HVL402.EN11
- Zoro # G0198809
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Style
High Back Executive Chair
Material
Seat: Vinyl; Base: Plastic
Color
Upholstery: Black; Base: Black
Width
26"
Weight Capacity
250 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVL402.EN11
- Zoro #
- G0198809
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 26"
- Overall Height
- 43-1/4"
- Overall Depth
- 28"
- Pneumatic Seat Height Adjustment
- Yes
- Max. Overall Width
- 26 in
- Arm Height from Seat
- 7 in
Description
HVL402 Series Executive High-Back Chair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.