Shop All Desks
Hon
Mod Laminate Doors for 72"W Mod Desk Hutch, 17.86 x 14.82, Sepia Walnut, PK2, 2PK
Mfr # HONLDR72LMLE1
Zoro # G906439697
original price:
$31.13
9% off
new price: $28.29
/pk 2, $14.15/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17.86 in
- Overall Depth 3/4 in
- Overall Height 14.82 in
- Color Sepia Walnut
- Material Laminate
Product Information
Dimensions
Overall Width | 17.86 in |
Overall Depth | 3/4 in |
Overall Height | 14.82 in |
Details
Description
Easily attaches to a Mod desk hutch to add privacy. Durable laminate resists scratches, spills, and stains. Metal-to metal fastening system allows for precise assembly. Add a finished look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Medical Cart, 6 Drawers w/Key Lock, Blue Cabinet (C-627-K-2B)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- HON HON Wood Desk - Full Height Pedestals - 72inW x 36inD x 29-1/2inH - Mahogany - 10500 Series (HON105890NN)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 66" x 30" (SGLHDPL102CG)
- Hon Desks