Office Chairs
- Mfr # HONI2MSKY2IMTHR
- Zoro # G305674804
product price:
$
612.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Color
Black
Length
27 in
Height
49.72 in to 54 in
Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HONI2MSKY2IMTHR
- Zoro #
- G305674804
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 27 in
- Height
- 49.72 in to 54 in
- Width
- 27 in
- Max. Back Width
- 19 in
- Max. Seat Width
- 20 in
- Back Height Adjustment
- No
- Min. Seat Height
- 17 in
- Min. Seat Depth
- 24 in
- Max. Seat Depth
- 24 in
- Max. Seat Height
- 21 in
- Pneumatic Seat Height Adjustment
- Yes
- Arm Height From Seat
- 11 in
- Max. Back Height
- 29 in
Description
Stay cool with a contoured four-way stretch mesh back and seat that supports your every move. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights. 360°-degree swivel provides freedom of movement in any direction. Upright tilt lock secures the chair in the many upright positions. Tilt tension controls the rate and ease of recline. Supports up to 300 lbs.
- Stay cool with a contoured four-way stretch mesh back and seat that supports your every move.
- Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights.
- 360°-swivel provides freedom of movement in any direction.
- Upright tilt lock secures the chair in the many upright positions.
- Tilt tension controls the rate and ease of recline.
- Headrest offers added support for the head and neck while reclining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.