Shop HON

Task Chair, Black

  • Mfr # HONI2UL2AC10TK
  • Zoro # G7515499

product price: 
$
536.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Style
Mid Back Task Chair
Material
Fabric
Color
Black
Height
22"
Width
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HONI2UL2AC10TK
Zoro #
G7515499
UPC #
-
Country of Origin
Mexico
Style
Mid Back Task Chair
Material
Fabric
Color
Black
Capacity
Supports Up to 300 lb
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Features
Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Application
General Office & Task
Office Chair Style
Task Chair
Weight
49 lbs
Includes
Arms
Seat Color
Black
Arm Type
Padded T-Bar
Number of Feet
5
Rolling
Yes
Number of Casters/Glides
5
Seat Adjustments
Height
Seat Material
Fabric
Series
Ignition 2.0
Upholstered Back
Yes
Tilt Configuration
Reclining
Support Style
Frame
Swivel
Yes
Swivel Angle
360 Degrees
Weight Capacity
300 lb
Tilting Back
Yes
Style Classification
Executive
Adjustable Seat
Yes
Adjustable Tilt Tension
Yes
Back Color
Black
Arm Adjustment
Height, Left/Right Slide
Arm Attachment
Column
Adjustable Arms
Yes
Back Material
Fabric
Item
Office Chair
Lumbar Support
Adjustable
Frame Material
Plastic
Caster/Glide Type
(5) Dual-Wheel Casters
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Number of Arms
2
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Frame Color
Black

Dimensions

Height
22"
Width
20 in
Depth
28.5"
Overall Height
45"
Overall Width
28"
Overall Depth
28 1/2 in
Seat Depth
19 in
Seat Thickness
3 in
Seat Width
20 in
Minimum Seat Height
17 in
Back Width
19 in
Maximum Overall Height
45 in
Maximum Seat Height
22 in
Back Height
29 in
Maximum Arm Height
11 in
Minimum Overall Height
45 in

Description

Ignition 2.0 Upholstered Mid-Back Task Chair With Lumbar, Supports Up to 300 lb, 17in to 22in Seat Height, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.