Shop HON
See all product information
Create Account
Convergence Synchro Tilt Task Chair - Black Seat Color - Fabric Seat Material - Black Back Color -
- Mfr # CMY1ACU10
- Zoro # G623365965
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Back Height
22 in
Base Shape
5-star
Application
Conference Room, Workstation, Office
Assembly
Unassembled
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMY1ACU10
- Zoro #
- G623365965
- UPC #
- 192535080104
- Country of Origin
- Mexico
Dimensions
- Back Height
- 22 in
- Cushion Thickness
- 3 in
- Seat Width
- 20 in
- Back Width
- 18 in
- Height
- 42 in
- Seat Height Max.
- 20 in
- Width
- 27.7 in
- Seat Depth
- 19 in
- Length
- 27-1/2 in
- Seat Height Min.
- 15-3/4 in
Details
- Base Shape
- 5-star
- Application
- Conference Room, Workstation, Office
- Assembly
- Unassembled
- Color
- Black
- Item
- Task Chair
- Back Type
- Low Back
- Back Style
- Mesh
- Capacity
- 275 lb
- Material
- Fabric
- Features
- Comfortable, Adjustable Lumbar Support, Breathable, Tilt Lock, Handle, Durable, Arm Width Adjustment, Arm Height Adjustment, Reclined, Synchro Tilt, Sturdy, Adjustable Arm, Adjustable Seat, Armrest, Lumbar Support, Pneumatic, Height Adjustment, Cushioned, Slider, Tilt Mechanism
- Number of Casters
- 5
Description
Convergence Synchro Tilt Task Chair - Black Seat Color - Fabric Seat Material - Black Back Color - Low Back - 5-star Base - Armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.