Office Chairs
- Mfr # SVR1ACLC10TK
- Zoro # G0203894
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Fabric
Color
Ink
Height
23"
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVR1ACLC10TK
- Zoro #
- G0203894
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 23"
- Width
- 19 in
- Overall Width
- 29.5"
- Overall Height
- 41.75"
- Depth
- 29.5"
Details
- Style
- Task Chair
- Material
- Fabric
- Color
- Ink
- Capacity
- Supports Up to 300 lb
- Item
- Solve Series ReActiv Back Task Chair
- Office Chair Style
- Task Chair
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
- Back Color
- Charcoal
- Includes
- Arms
- Features
- Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
- Application
- General Office & Task
- Weight
- 47 lbs
- Arm Type
- Padded T-Bar
Description
Solve Series ReActiv Back Task Chair, Supports Up to 300 lb, 18in to 23in Seat Height, Ink Seat, Charcoal Back, Black Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.