
Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (Discontinued)
- Mfr # HPN1.A.UU.CU24.T
- Zoro # G4524481
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPN1.A.UU.CU24.T
Zoro #
G4524481
UPC #
35349803074
Country of Origin
United States
Dimensions
Height
19.13"
Depth
26"
Width
17"
Overall Height
36"
Overall Width
26"
Details
Color
Morel
Material
100% Polyester
Weight Capacity
Supports Up to 300 lb
Style
Nesting Chair
Application
Conference & Meeting; Guest/Reception & Lounge
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Caster Type
Four 2" All-Surface Casters
Weight
37 lbs
Description
Unique passive ergonomic frame design with independent seat and back flex. Stain-resistant upholstery for long-lasting good looks. Tubular steel frame with dual-wheel casters. Folds to 7 1/2" for nested storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.