
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H2095.H.PWST11.T
Zoro #
G2182851
UPC #
-
Country of Origin
United States
Dimensions
Height
46.5"
Width
26.3"
Depth
29.8"
Details
Style
Guest Chair
Item
Pillow-Soft 2090 Leather High-Back Execu
Features
Reclined, Stain Resistant, Comfortable, Padded Back, Durable, Tilt Tension, Padded Arm
Arm Style
Padded Arms
Standards
level
Seat Material
Leather
Office Chair Style
Executive Chair
Series
2090
Seat Color
Black
Green Certification or Other Recognition
SCS Indoor Advantage Gold
Assembly
No
Back Material
Leather
Weight Capacity
300 lb
Back Color
Black
Description
Pillow-Soft 2090 Leather High-Back Execu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.