Standard Multi-Shelf Bookcases
- Mfr # HS30ABC.S
- Zoro # G115551111
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
2
Color
Black
Shelf Capacity
87.5 lb
Material
Steel
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS30ABC.S
- Zoro #
- G115551111
- UPC #
- -
- Country of Origin
- United States
- Item
- Bookcase
- Number of Shelves
- 2
- Color
- Black
- Shelf Capacity
- 87.5 lb
- Material
- Steel
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Gold Certified
- Assembly
- Assembled
- Standards
- BIFMA
- Product Type
- Bookcase
- Shelf Adjustment Increment
- 1/2 in
- Locking
- No
- Number of Adjustable Shelves
- 1
- Green Environmental Attribute
- Product Contains a Minimum of 10% Pre-Consumer Recycled Content
- Mobility
- Stationary
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Height
- 29 in
- Overall Width
- 34 1/2 in
- Shelf Depth
- 12 5/8 in
- Overall Depth
- 12 5/8 in
- Shelf Width
- 34 1/2 in
Description
Metal Bookcase, Two-Shelf, 34.5w x 12.63d x 29h, Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.