Standard Multi-Shelf Bookcases
- Mfr # HS72ABC.S
- Zoro # G815551077
product price:Â
$
563.99
/ea
Key Features
Number of Shelves
5
Color
Black
Shelf Capacity
87.5 lb
Overall Height
71 in
Standards
BIFMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS72ABC.S
- Zoro #
- G815551077
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 71 in
- Shelf Depth
- 12 5/8 in
- Overall Width
- 34 1/2 in
- Overall Depth
- 12 5/8 in
- Shelf Width
- 34 1/2 in
Details
- Item
- Bookcase
- Number of Shelves
- 5
- Color
- Black
- Shelf Capacity
- 87.5 lb
- Standards
- BIFMA
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Gold Certified
- Assembly
- Assembled
- Material
- Steel
- Number of Adjustable Shelves
- 4
- Shelf Adjustment Increment
- 1/2 in
- Product Type
- Bookcase
- Locking
- No
- Green Environmental Attribute
- Product Contains a Minimum of 10% Pre-Consumer Recycled Content
- Mobility
- Stationary
- Shell Material
- Steel
- Wire Color
- Black
Description
Metal Bookcase, Five-Shelf, 34.5w x 12.63d x 71h, Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.