Shop HON

Standard Multi-Shelf Bookcases

  • Mfr # HS82ABC.Q
  • Zoro # G0203648

product price: 
$
737.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
6
Depth
12.63"
Height
81.13 in
Width
34-1/2 in
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS82ABC.Q
Zoro #
G0203648
UPC #
-
Country of Origin
United States

Dimensions

Depth
12.63"
Height
81.13 in
Width
34-1/2 in
Overall Height
81.13"
Overall Width
34.5"
Shelf Width
34 1/2 in
Overall Depth
12 5/8 in
Shelf Depth
12 5/8 in

Details

Item
Bookcase
Number of Shelves
6
Color
Light Gray
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Material
Steel
Weight
97 lbs
Edge Type
Square Edge
Shelf Capacity
87.5 lb
Green Certification or Other Recognition
SCS Indoor Advantage(R) Gold Certified
Shell Material
Steel
Assembly
Assembled
Product Type
Bookcase
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Shelf Adjustment Increment
1/2 in
Locking
No
Mobility
Stationary
Number of Adjustable Shelves
5
Wire Color
Gray

Description

Metal Bookcase, Six-Shelf, 34.5w x 12.63d x 81.13h, Light Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.