This item is Discontinued.

Hon Table Top, HPL, 1-1/8 in. H HMT2460G.N.B9.P

Table Top, HPL, 1-1/8 in. H (Discontinued)

  • Mfr # HMT2460G.N.B9.P
  • Zoro # G6029974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMT2460G.N.B9.P
Zoro #
G6029974
UPC #
891924603350
Country of Origin
Unknown

Dimensions

Width (In.)
60 in
Depth (In.)
24 in
Height (In.)
1 1/8 in

Details

Item
Table Top
Type
Folding Top
Assembly
Required
Color
Silver/Black
Shape
Rectangle
Material
HPL
Standards
ANSI/BIFMA, ISTA
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Frame Material
Laminate

Description

Table Top, Folding Top, Width (In.) 60 in, Depth (In.) 24 in, Height (In.) 1 1/8 in, Material HPL, Color Silver/Black, Rectangle Shape, Frame Material Laminate, Assembly Required, Standards ANSI/BIFMA, ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.