Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hon Task Chair, Adjustable Height And Width, Fabric, Base: Black HLWU.Y2.A.H.CU10.SB

Task Chair, Adjustable Height And Width, Fabric, Base: Black (Discontinued)

  • Mfr # HLWU.Y2.A.H.CU10.SB
  • Zoro # G0203097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLWU.Y2.A.H.CU10.SB
Zoro #
G0203097
UPC #
888531769357
Country of Origin
United States

Dimensions

Seat Width
19.75"
Seat Depth
15.75"
Back Height
25"
Overall Height
45-1/2"
Back Width
21.25"
Overall Depth
28-1/2"
Seat Height Min.
16.62"
Height
46"
Seat Height Max.
22"
Width
28-1/2"
Depth
29"

Details

Arm Style
Adjustable Height And Width
Seat Material
Fabric
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Mid With Lumbar Support, Mesh
Base Color
Black
Base Material
Nylon
Color
Base: Black
Item
Task Chair
Material
Base: Nylon
Weight Capacity
300 lb.
Series
Endorse
Features
Synchro Tilt, Padded Back, Tilt Lock, Upholstered Back, Ventilation, Seat Height Adjustment
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Shape
5-star
Number of Casters
5
Type
Task Chair
Lumbar Support
Yes
Assembled
No
Application
General Office & Task
Recycled Content
0.4
Style
Mid Back Chair

Description

Endorse Upholstered Mid-Back Work Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.