
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HONGVNMZ1ACCF10
Zoro #
G5230685
UPC #
192352659491
Country of Origin
United States
Dimensions
Height
22"
Width
18.5"
Depth
25.25"
Overall Height
38.25"
Overall Width
27"
Details
Office Chair Style
Task Chair
Style
Mid Back Task Chair
Material
Fabric
Color
Black
Seat Color
Black
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Standards
Meets or Exceeds ANSI/BIFMA Standards
Weight
40 lbs
Application
General Office & Task
Weight Capacity (text)
Supports Up to 250 lb
Description
HONĀ® Gateway Mid-Back Task Chair, Supports Up to 250 lbs, Black Seat, Black Back, Black Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.