This item is Discontinued.

Hon Task Chairs, Fabric, No Arm H5905.H.AB12.T

Task Chairs, Fabric, No Arm (Discontinued)

  • Mfr # H5905.H.AB12.T
  • Zoro # G5956711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5905.H.AB12.T
Zoro #
G5956711
UPC #
745123904209
Country of Origin
Unknown

Dimensions

Seat Width
20 in
Seat Depth
17 in
Back Height
17 3/4 in
Seat Height Min.
21 3/4 in
Seat Height Max.
31 3/8 in
Overall Width
26 3/4 in
Overall Depth
30 in
Back Width
16 1/4 in
Overall Height
49 3/4 in
Cushion Thickness
2 in

Details

Office Chair Style
Task Chairs
Arm Style
No Arm
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Carpet
Base Color
Black
Base Material
Steel
Item
Task Chair
Frame Material
Steel
Includes
Hardware
Frame Color
Black
Series
ComforTask
Number of Glides
0
Weight Capacity
300 lb
Assembled/Unassembled
Unassembled
Number of Casters
5
Standards
ANSI/BIFMA, ISTA

Description

Task Chair, Overall Width 26 3/4 in, Overall Depth 30 in, Seat Color Gray, Frame Color Black, Back Color Gray, Seat Depth 17 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 300 lb, Series ComforTask, Standards ANSI/BIFMA, ISTA, Back Height 17 3/4 in, Back Width 16 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.