This item is Discontinued.

Hon Task Chairs, Fabric, No Arms H5711.GA42.T

Task Chairs, Fabric, No Arms (Discontinued)

  • Mfr # H5711.GA42.T
  • Zoro # G5900221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5711.GA42.T
Zoro #
G5900221
UPC #
881728407742
Country of Origin
China

Dimensions

Seat Width
19 in
Seat Depth
18 in
Back Height
19 in
Seat Height Min.
18 in
Back Width
18 in
Overall Depth
25 3/4 in
Overall Width
19 1/4 in
Seat Height Max.
22 in
Overall Height
38 3/4 in
Cushion Thickness
2 in

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Seat Material
Fabric
Seat Color
Crimson
Back Material
Mesh
Back Color
Crimson
Caster Type
Carpet
Base Color
Black
Base Material
Steel
Item
Task Chair
Standards
ANSI/BIFMA, ISTA, SCS Indoor Advantage Certified
Includes
Hardware
Base Style
5-Star
Number of Glides
0
Number of Casters
5
Assembled/Unassembled
Unassembled
Frame Color
Black
Frame Material
Steel
Series
Volt
Features
Stain-Resistant Upholstery, Easy-to-Use Controls
Weight Capacity
250 lb

Description

Task Chair, Task Chair, Back Color Family Red, Back Material Family Mesh, Seat Material Fabric, Back Material Mesh, Nominal Seat Height Range 18 in to 22 in, Seat Color Crimson, Weight Capacity 250 lb, Unassembled, Seat Height Min. 18 in, Seat Height Max. 22 in, Back Height 19 in, Arm Style No Arm, Caster Type Carpet, Overall Height 38 3/4 in, Overall Width 19 1/4 in, Overall Depth 25 3/4 in, Seat Width 19 in, Seat Depth 18 in, Back Width 18 in, Number of Casters 5, Number of Glides 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.