Vinyl Task Chair, Black
- Mfr # HONI2UL2AU10TK
- Zoro # G7514406
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Color
Black
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Features
Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Office Chair Style
Task Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONI2UL2AU10TK
- Zoro #
- G7514406
- UPC #
- -
- Country of Origin
- Mexico
- Style
- Mid Back Task Chair
- Color
- Black
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Features
- Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
- Office Chair Style
- Task Chair
- Includes
- Arms
- Application
- General Office & Task
- Seat Color
- Black
- Seat Material
- Vinyl
- Weight
- 46 lbs
- Arm Type
- Padded T-Bar
- Weight Capacity (text)
- Supports Up to 300 lb
Description
Ignition 2.0 Upholstered Mid-Back Task Chair With Lumbar, Supports 300 lb, 17in to 22in Seat, Black Vinyl Seat/Back, Black Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.