This item is Discontinued.

Hon Volt Series Office/Computer Chair, Supports Up to 250 lb, 17.2" to 21.5" Seat Height, Black HON5721HWP40T

Volt Series Office/Computer Chair, Supports Up to 250 lb, 17.2" to 21.5" Seat Height, Black (Discontinued)

  • Mfr # HON5721HWP40T
  • Zoro # G703523254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HON5721HWP40T
Zoro #
G703523254
UPC #
89192669172
Country of Origin
United States

Dimensions

Height
21.5"
Width
19"
Overall Height
40"
Depth
26"
Overall Width
26"

Details

Seat Color
Black
Back Color
Black
Caster Type
Five Casters
Color
Black
Item
Chairs/Stools
Material
100% Polyester
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Weight Capacity
Supports Up to 250 lb
Lumbar Support
No
Weight
36 lbs
Capacity
Supports Up to 250 lb
Application
Conference & Meeting; General Office & Task
Style
Office Chair

Description

Generous scale and attractive style for any organization seeking top performance with a budget. Low-back computer chair with center-tilt has generous seat and back cushions that are contoured for comfort while performing active office work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.