This item is Discontinued.

Hon 24" W Wardrobe/Personal Storage Tower, Light Gray HONST25623RRQ

24" W Wardrobe/Personal Storage Tower, Light Gray (Discontinued)

  • Mfr # HONST25623RRQ
  • Zoro # G3039709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HONST25623RRQ
Zoro #
G3039709
UPC #
745123336741
Country of Origin
United States

Dimensions

Height
48 1/2 in
Width
24 in
Depth
24 in

Details

Color
Light Gray
Material
Steel
Series
Flagship
Standards
ANSI/BIFMA, ISTA
Assembly
Required
Item
Wardrobe/Personal Storage Tower
Handle
Full Radius
Number of Shelves
1

Description

Wardrobe/Personal Storage Tower, Material Steel, Color Light Gray, Number of Shelves 1, Standards ANSI/BIFMA, ISTA, Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.