Zoro Homepage
This item is Discontinued.
Hon Wardrobe/Personal Storage Tower, 64-1/4"H x 24"W x 24"D, Putty HONST24723RRL

Wardrobe/Personal Storage Tower, 64-1/4"H x 24"W x 24"D, Putty (Discontinued)

  • Mfr # HONST24723RRL
  • Zoro # G3501246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONST24723RRL
Zoro #
G3501246
UPC #
752856890730
Country of Origin
United States

Dimensions

Width
24 in
Height
64 1/4 in
Depth
24 in

Details

Material
Steel
Color
Putty
Number of Shelves
2
Number of Drawers
3
Series
Flagship
Item
Wardrobe/Personal Storage Tower
Standards
ANSI/BIFMA, ISTA
Configuration
Box/File
Handle
Full Radius
Assembly
Required

Description

Wardrobe/Personal Storage Tower, Material Steel, Color Putty, Number of Shelves 2, Number of Drawers 3, Standards ANSI/BIFMA, ISTA, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.